OEM Replacement Motor - WHILE SUPPLIES LAST THEN OBSOL
- Mfr # D795
- Zoro # G723932579
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Nameplate RPM
825 RPM
Motor Bearings
Ball
Hz
60 Hz
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D795
- Zoro #
- G723932579
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 825 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 0.33
- Voltage
- 115V
- Full Load Amps
- 6.1 A
- Motor Enclosure Design
- OAO
- Frame
- 48
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
FASCO PEM-D795 OEM replacement motor, 1/3 HP, 825 RPM, 115V single-phase, Air Over (OAO) duty in a 48Z frame with 5.6 in diameter. Double-flat 0.500 in shaft with 6.42 in extension, 8 poles, 60 Hz, Service Factor 1, Insulation Class B, rated to 60 DegC ambient; CSA approved and UL recognized (UPC 818508020389).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.