UB580 50W Unit Bearing Motor 230V 60Hz CWLE
- Mfr # UB580-F
- Zoro # G823932073
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Hz
60 Hz
Nameplate RPM
1,500 RPM
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB580-F
- Zoro #
- G823932073
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 230V
- Hz
- 60 Hz
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWOSE
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.85 A
- No. of Speeds
- 1
Description
Fasco 50 W unit bearing motor, 230 V, 1 ph, 60 Hz, 4-pole TEAO design delivering approximately 1500 RPM; shaft flat, 0.375 in diameter with 1.55 in extension, continuous duty with 1.0 service factor and insulation class A. UL Recognized and CSA approved, across-the-line starting, ambient rating 40 DegC; Supplier Stock No PEM-UB580-F, UPC 786674071767.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.