UB564 Unit Bearing Motor - 2-5/8 in Dia, 1 Speed, 1550 RPM
- Mfr # UB564-F
- Zoro # G023932057
product price:Â
$
70.55
/ea
Key Features
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Aluminum
Nameplate RPM
1,550 RPM
Full Load Amps
0.27 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB564-F
- Zoro #
- G023932057
- UPC #
- -
- Country of Origin
- China
Details
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Frame Material
- Aluminum
- Nameplate RPM
- 1,550 RPM
- Full Load Amps
- 0.27 A
- Voltage
- 230V
- Motor Shaft Rotation
- CWOSE
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
Description
FASCO UB564 unit bearing motor, 2-5/8 in diameter, 1550 RPM, single-speed, 230V single-phase with TEAO unit bearing frame for continuous duty. Threaded shaft 1/4x20 with .415 in extension, 4 poles, service factor 1, Class B insulation, 60 Hz, across-the-line starting; UL recognized and CSA listed (UPC 786674069948).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.