Shop FASCO
See all product information
Create Account
UB560 Unit Bearing Motor - 2-5/8 in DIA, 1 Speed, 1550 RPM
- Mfr # UB560-F
- Zoro # G423931995
product price:Â
$
70.65
/ea
Key Features
Full Load Amps
0.18 A
Voltage
230V
Nameplate RPM
1,550 RPM
No. of Speeds
1
Motor Shaft Rotation
CWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB560-F
- Zoro #
- G423931995
- UPC #
- -
- Country of Origin
- China
Details
- Full Load Amps
- 0.18 A
- Voltage
- 230V
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWOSE
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Aluminum
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
Description
FASCO UB560 2-5/8 in DIA unit bearing motor, 1550 RPM, single-speed, TEAO frame designed for 230V 1-phase systems; threaded 1/4x20 shaft with .415 in extension and 1.0 service factor. Continuous-duty, 60 Hz, 4-pole motor with Class B insulation, across-the-line starting, UL recognized and CSA listed, UPC 786674069917.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.