UB571 Unit Bearing Motor 25 Watt 115V 60Hz CCWLE
- Mfr # UB571-F
- Zoro # G923932171
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Voltage
115V
Motor Shaft Rotation
CCWOSE
Full Load Amps
1.1 A
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB571-F
- Zoro #
- G923932171
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 1,500 RPM
- Voltage
- 115V
- Motor Shaft Rotation
- CCWOSE
- Full Load Amps
- 1.1 A
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- No. of Speeds
- 1
Description
FASCO UB571 25W unit bearing motor, 115V 1-phase, 1500 RPM TEAO design with threaded 1/4x20 shaft and 0.52 in extension; 4 poles, 60 Hz, continuous duty, service factor 1 and Insulation Class A for 40 DegC ambient. Starting method: across-the-line; UL Recognized and CSA approved. Supplier Stock No PEM-UB571-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.