Shop FASCO
See all product information
Create Account
UB590 Unit Bearing Motor, 2-5/8 in DIA, 1450 RPM, 1-Speed
- Mfr # UB590-F
- Zoro # G923932584
product price:Â
$
83.15
/ea
Key Features
Motor Bearings
Sleeve
Nameplate RPM
1,450 RPM
Motor Shaft Rotation
CWOSE
Motor Frame Material
Cast Iron
Full Load Amps
0.14 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB590-F
- Zoro #
- G923932584
- UPC #
- -
- Country of Origin
- China
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,450 RPM
- Motor Shaft Rotation
- CWOSE
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.14 A
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Voltage
- 230V
Description
FASCO UB590 unit bearing motor, 2-5/8 in diameter, single-speed 1450 RPM, 230V 1-phase for HVACR applications. Threaded 1/4x20 shaft with 0.415 in extension, TEAO frame, continuous duty, 4 poles, 60 Hz, service factor 1 and Class B insulation; UL recognized and CSA certified. UPC 786674070128.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.