Shop FASCO
See all product information
Create Account
UB570 25W Unit Bearing Motor 115V 60Hz CWLE
- Mfr # UB570-F
- Zoro # G723931374
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.1 A
Voltage
115V
Motor Shaft Rotation
CWOSE
Motor Bearings
Sleeve
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB570-F
- Zoro #
- G723931374
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 1.1 A
- Voltage
- 115V
- Motor Shaft Rotation
- CWOSE
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
Description
FASCO 25-watt UB570 unit bearing motor (Supplier Stock No. PEM-UB570-F) is a 115 V, 1-phase TEAO motor rated 1500 RPM with a threaded 1/4x20 shaft (0.52 in extension), 4 poles and continuous duty. Insulation Class A, Service Factor 1, 60 Hz, across-the-line starting, CSA listed and UL Recognized, ambient temperature 40 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.