Shop FASCO
See all product information
Create Account
UB594 Unit Bearing Motor MORRILL 6W 1550 RPM 115V SH
- Mfr # UB594-F
- Zoro # G623932617
product price:Â
$
88.99
/ea
Key Features
Full Load Amps
0.36 A
Motor Shaft Rotation
CWOSE
Voltage
115V
Hz
60 Hz
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB594-F
- Zoro #
- G623932617
- UPC #
- -
- Country of Origin
- China
- Full Load Amps
- 0.36 A
- Motor Shaft Rotation
- CWOSE
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,550 RPM
Description
Fasco MORRILL 6W UB594 unit bearing motor, 1550 RPM TEAO design, 115V 1-phase, 60 Hz with 4 poles and continuous duty for HVACR applications. Threaded 1/4x20 shaft with .415 in extension, Service Factor 1, Insulation Class B, UL recognized, CSA listed, UPC 786674070166, supplier stock PEM-UB594-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.