UB554 Unit Bearing Motor, 2-5/8 in DIA, 1450 RPM, 1-Speed
- Mfr # UB554-F
- Zoro # G423932350
product price:Â
$
61.59
/ea
Key Features
Full Load Amps
0.29 A
Motor Enclosure Design
TEAO
Motor Frame Material
Aluminum
Voltage
115V
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB554-F
- Zoro #
- G423932350
- UPC #
- -
- Country of Origin
- China
Details
- Full Load Amps
- 0.29 A
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Aluminum
- Voltage
- 115V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWOSE
- Nameplate RPM
- 1,450 RPM
- Motor Bearings
- Sleeve
Description
Fasco UB554 unit bearing motor, 2-5/8 in DIA frame, 1450 RPM TEAO, single-speed, 115V, 1-phase with threaded 1/4x20 shaft (0.415 in extension). Continuous duty, 4 poles, 60 Hz, service factor 1, Insulation Class B; UL Recognized and CSA certified. Country of origin: China.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.