UB572 25W Unit Bearing Motor 230V 60Hz CWLE
- Mfr # UB572-F
- Zoro # G023932651
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CWOSE
No. of Speeds
1
Motor Bearings
Sleeve
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB572-F
- Zoro #
- G023932651
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWOSE
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Full Load Amps
- 0.6 A
- Motor Enclosure Design
- TEAO
- Voltage
- 230V
- Nameplate RPM
- 1,500 RPM
Description
FASCO UB572 25 W unit bearing motor, 230 V, 1-phase, 60 Hz, 1500 RPM TEAO design, threaded 1/4x20 shaft with 0.52 in extension, continuous duty, 4 poles, service factor 1 and Insulation Class A for 40 DegC ambient; across-the-line starting, CSA approved and UL Recognized. Supplier Stock No: PEM-UB572-F, UPC 786674071682.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.