UB598 Unit Bearing Motor 2-5/8 in DIA 1550 RPM 1-Speed
- Mfr # UB598-F
- Zoro # G323932702
product price:Â
$
99.29
/ea
Key Features
Motor Shaft Rotation
CCWOSE
Nameplate RPM
1,550 RPM
Motor Bearings
Sleeve
Motor Frame Material
Cast Iron
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB598-F
- Zoro #
- G323932702
- UPC #
- -
- Country of Origin
- China
- Motor Shaft Rotation
- CCWOSE
- Nameplate RPM
- 1,550 RPM
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Voltage
- 115V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 0.53 A
- Motor Enclosure Design
- TEAO
Description
FASCO UB598 unit bearing motor, 2-5/8 in DIA frame, 1550 RPM, totally enclosed air over (TEAO), 115V, 1 phase, 60 Hz, continuous duty. Threaded shaft 1/4x20 with .415 in extension, service factor 1, insulation class B, across-the-line starting, UL recognized, CSA certified; Supplier Stock No PEM-UB598-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.