Shop FASCO
See all product information
Create Account
UB599 Unit Bearing Motor, 2-5/8 in IDA, 1550 RPM, 1 PSD, Qty 2
- Mfr # UB599-F
- Zoro # G423932718
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,550 RPM
Voltage
230V
Motor Bearings
Sleeve
Motor Enclosure Design
TEAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB599-F
- Zoro #
- G423932718
- UPC #
- -
- Country of Origin
- China
- Nameplate RPM
- 1,550 RPM
- Voltage
- 230V
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 0.27 A
- Motor Shaft Rotation
- CWOSE
- Motor Frame Material
- Cast Iron
Description
FASCO UB599 2-5/8 in unit bearing motor (Supplier Stock No PEM-UB599-F) is a 1550 RPM TEAO frame motor for 230V, 1-phase HVACR applications. Threaded 1/4x20 shaft with 0.415 in extension, 4 poles, 60 Hz, continuous duty, Service Factor 1, Insulation Class B; UL Recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.