UB592 Unit Bearing Motor - SP-B5EMA1 Replacement Motor Unit
- Mfr # UB592-F
- Zoro # G423932442
product price:Â
$
74.49
/ea
Key Features
Motor Shaft Rotation
CWOSE
Hz
60 Hz
Nameplate RPM
1,550 RPM
Motor Bearings
Sleeve
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB592-F
- Zoro #
- G423932442
- UPC #
- -
- Country of Origin
- China
- Motor Shaft Rotation
- CWOSE
- Hz
- 60 Hz
- Nameplate RPM
- 1,550 RPM
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Voltage
- 115V
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 0.34 A
- No. of Speeds
- 1
Description
FASCO SP-B5EMA1.MOTOR.UNIT BEA unit bearing motor, 1550 RPM TEAO, 115V 1-phase, threaded shaft 1/4x20 with .415 in extension, Service Factor 1 and Insulation Class B for continuous duty. Four-pole, 60 Hz motor starts across the line, UL recognized and CSA compliant; Supplier Stock No PEM-UB592-F, UPC 786674070142.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.