Shop FASCO
See all product information
Create Account
UB569 Unit Bearing Motor 16W 1550 RPM 230V
- Mfr # UB569-F
- Zoro # G623932488
product price:Â
$
91.65
/ea
Key Features
Motor Frame Material
Cast Iron
Full Load Amps
0.4 A
No. of Speeds
1
Motor Enclosure Design
TEAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB569-F
- Zoro #
- G623932488
- UPC #
- -
- Country of Origin
- China
Details
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.4 A
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWOSE
- Nameplate RPM
- 1,550 RPM
- Voltage
- 230V
- Motor Bearings
- Sleeve
Description
FASCO UB569 unit bearing motor, 1550 RPM TEAO, 230V 1-phase, 60 Hz, 4-pole design for continuous duty with across-the-line starting. Threaded 1/4x20 shaft with .415 in extension, service factor 1, Insulation Class B, ambient rating 40 DegC; CSA listed and UL Recognized; Supplier Stock No PEM-UB569-F; UPC 786674070289.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.