Shop FASCO
See all product information
Create Account
UB567 Unit Bearing Motor - SP-B16EMAR1 Replacement Motor Unit B
- Mfr # UB567-F
- Zoro # G423932282
product price:Â
$
91.15
/ea
Key Features
Motor Bearings
Sleeve
No. of Speeds
1
Motor Frame Material
Cast Iron
Voltage
115V
Motor Shaft Rotation
CCWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB567-F
- Zoro #
- G423932282
- UPC #
- -
- Country of Origin
- China
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Voltage
- 115V
- Motor Shaft Rotation
- CCWOSE
- Hz
- 60 Hz
- Full Load Amps
- 0.8 A
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
Description
FASCO SP-B16EMAR1.MOTOR.UNIT B is a 1550 RPM TEAO unit bearing motor, 115 V single-phase with a unit bearing frame and threaded shaft (1/4x20, 0.415 in extension). Four-pole, 60 Hz continuous-duty motor with Class B insulation, 1.0 service factor, across-the-line starting, CSA certified and UL Recognized; UPC 786674070265 (Supplier Sku PEM-UB567-F).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.