UB559 Unit Bearing Motor 2-5/8 in DIA 1550 RPM 1-Speed
- Mfr # UB559-F
- Zoro # G223932833
product price:Â
$
73.35
/ea
Key Features
Motor Enclosure Design
TEAO
Motor Frame Material
Aluminum
Voltage
115V
Motor Bearings
Sleeve
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB559-F
- Zoro #
- G223932833
- UPC #
- -
- Country of Origin
- China
Details
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Aluminum
- Voltage
- 115V
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWOSE
- Full Load Amps
- 0.36 A
- Hz
- 60 Hz
- Nameplate RPM
- 1,550 RPM
Description
FASCO UB559 2-5/8 in DIA unit bearing motor, 1550 RPM, 1-speed TEAO frame, 115V, 1-phase, 60 Hz. Threaded shaft 1/4x20 with .415 in extension, 4 poles, Service Factor 1, Class B insulation, continuous duty and across-the-line start. UL Recognized, CSA certified; Supplier Stock No PEM-UB559-F. UPC 786674069900.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.