Shop FEIN

VersaMAG L Riser Jaws 3-1/8 in

  • Mfr # 99100001362

  • Zoro # G422983834


product price:  $89.95
/ea

Key Features

Material
Steel
Overall Length
6.75 in
Jaw Width
6-3/4 in
Jaw Height
3-1/8 in
Overall Width
0.692 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99100001362
Zoro #
G422983834
UPC #
4014586992952
Country of Origin
India

Dimensions

Overall Length
6.75 in
Jaw Width
6-3/4 in
Jaw Height
3-1/8 in
Overall Width
0.692 in
Depth
3.125 in

Details

Material
Steel
Item
Riser Jaws
Application
Clamp larger materials with VersaMAG L Riser Jaws

Description

Pair of 3-1/8 in or 80 mm FEIN VersaMAG L Riser Jaws

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.