Electric Operated Drum Pump, 120VAC, 8 Max. Flow Rate , 1/4 HP, Stainless steel, 1" BSPP Inlet

  • Mfr # DF120DAN520

  • Zoro # G5509487


product price:  $826.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps, Nozzle Boot with Bracket
Max. Viscosity
40 cps
Motor Type
Capacitor Start
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF120DAN520
Zoro #
G5509487
UPC #
089404245835
Country of Origin
United States

Dimensions

Outlet Size
3/4"
Overall Length
15 1/4 in
Cord Length
72 in
Discharge Tube Length
20 ft.
Manufacturers Warranty Length
2 yr.
Hose Dia.
3/4"
Inlet Size
1" BSPP
Overall Height
6-45/64"
Hose Length
20 ft
Suction Tube Length
60 in
Overall Width
7-13/64"
Hose Outside Dia.
1 in
For Container Size
55 gal, 275 gal, 330 gal
Height Above Container
2 1/2 in
Spout Length
16 in
Hose Inside Dia.
3/4 in
Spout Discharge Size
1/2 in

Details

For Use With
Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps, Nozzle Boot with Bracket
Max. Viscosity
40 cps
Motor Type
Capacitor Start
Power Source
Electric
Wetted Materials
EPDM, Nylon, Santoprene, Stainless Steel
Voltage
120VAC
Motor Enclosure
TEFC
Metered
No
Motor RPM
3,400 RPM
Amps
2.4
Max. Liquid Temp.
140 Degrees F
Adapter Type
3/4" HB
Pressure Range
38 psi
Seal Type
O-ring
Gasket Material
EPDM
HP
1/4
Adapter Material
Nylon
Duty
Intermittent
Nozzle Type
Automatic
Max. Pressure
38 psi
Seal Material
EPDM
Application
Dispensing Diesel Fuel
Hz
60
Hose Material
EPDM
Max. Head
16 ft.
Bypass Valve
Internal
Max. Temp.
140 Degrees F
GPM
8
Max. GPM for Water
8
RPM
3400
Pump Body Material
Stainless Steel
Suction Lift
6 ft.
Max. Specific Gravity
1.1
Phase
1
Bearing Type
Ball
Shaft Material
Stainless Steel
Housing Material
Stainless steel
Self-Priming
Yes
Features
Integral Pulsation Dampener, Pump Mounted to Drum Bracket, Smooth Flow
Nozzle Material
Poly, Stainless Steel
Suction Tube Type
Flexible Hose
Duty Cycle
Intermittent
Agency Compliance
ETL
Pump Design
Rugged Multi-Diaphragm
Type
Electric
Food Grade
No
Suction Tube OD
1 in
Plug Type
Type B
Nozzle Operation
Automatic
Includes Spout
Yes
Compatible Chemicals
DEF
Runs Dry
Yes
For Media Type
DEF
Discharge Tube Outlet OD
1 in
Hose Cover Material
EPDM
Suction Tube Material
EPDM
Discharge Tube Outlet ID
3/4 in
Variable Speed
No
Includes Nozzle
Yes
Number of Phases
1
Hose Tube Material
EPDM
Max. Flow Rate
10 gpm
Motor HP
1/4 hp
Suction Tube ID
3/4 in
Includes Suction Tube
Yes
Max. Fluid Temp.
120 Degrees F
Pump Connection Type
BSP
Pump Connection ID
3/4 in
Spout Material
Stainless Steel
Min. Fluid Temp.
15 Degrees F
Noise Level
80 db
Max. Head - Pumps
30 ft
Spout Connection Type
BSP
Pump Connection OD
1 in
Full Load Amps
2.4 A
Frequency (Hz)
60 Hz
Includes Bung Adapter
No
Max. Head Pressure
38 psi
For Container Type
Drum, Tote
Includes Discharge Hose
Yes
Housing Material - Pumps
Polypropylene
Discharge Connection Type
BSP
Diesel Exhaust Fluid Compatible
Yes
Not Recommended Chemicals
Max. Outlet Pressure
38 psi
Gear Lube
NT
Grease
NT
Rated Voltage
115V AC

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 38 psi, Max. Outlet Pressure 38 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 115 V AC, Plug Type Type B, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 60 in, Cord Length 72 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.