1/2 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

  • Mfr # DB7P-M227

  • Zoro # G3475911


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
208-230/460
Inlet
1-1/2 in FNPT
Outlet
1-1/2 in MNPT
Max. Head
33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB7P-M227
Zoro #
G3475911
UPC #
-
Country of Origin
United States

Dimensions

Length
17 19/64 in
Width
7 1/2 in
Height
8 19/64 in
Overall Height
8.3 in
Overall Width
7.5 in
Overall Length
17.3 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Item
Magnetic Drive Pump
HP
1/2 hp
Voltage
208-230/460
Inlet
1-1/2 in FNPT
Outlet
1-1/2 in MNPT
Max. Head
33 ft
Operating Pressure
14.2 psi
Housing Material
Polypropylene
GPM of Water @ 15 Ft. of Head
64 gpm
Max. Viscosity
100 cps
Mounting
Horizontal
Max. Specific Gravity
1.2
GPM of Water @ 9 Ft. of Head
69 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 6 Ft. of Head
69 gpm
Impeller Material
Polypropylene
GPM of Water @ 24 Ft. of Head
50 gpm
GPM of Water @ 18 Ft. of Head
58 gpm
Application
Acids, Caustics, DI-Water, Plating Solutions
GPM of Water @ 3 Ft. of Head
69 gpm
Series
DB7
Full Load Amps
1.70-1.65/.825
Bearing Type
Radial, Thrust
Motor Type
Induction
Gasket Material
Viton
Design
Centrifugal
Operating Pressure (Maximum)
14.2 psi
Full Load Current
1.7-1.65/0.825 A
Flow Rate @ 24 ft of Head (Maximum)
50 gpm
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 3 ft of Head (Maximum)
69 gpm
Nameplate Voltage
208-230/460V AC
Intake Pipe Type
FNPT
Priming
Manual
Discharge Pipe Type
MNPT
Flow Rate @ 15 ft of Head (Maximum)
64 gpm
Motor Mounting Type
Horizontal
Chemical Compatibility
Deionized Water
Flow Rate @ 9 ft of Head (Maximum)
69 gpm
Flow Rate @ 18 ft of Head (Maximum)
58 gpm
Specific Gravity (Maximum)
1.8
Horsepower (Maximum)
1/2 hp
Mounting Orientation
Horizontal
Media Temperature (Maximum)
180 Degrees F
Flow Rate @ 6 ft of Head (Maximum)
69 gpm
Feet of Head (Maximum)
33 ft
Viscosity (Maximum)
100 cps
Phase
Three

Description

Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 33 ft, Flow Rate @ 3 ft of Head (Maximum) 69 gpm, Flow Rate @ 6 ft of Head (Maximum) 69 gpm, Flow Rate @ 9 ft of Head (Maximum) 69 gpm, Flow Rate @ 15 ft of Head (Maximum) 64 gpm, Flow Rate @ 24 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/2 hp, Intake Pipe Size 1 1/2 in, Intake Pipe Type FNPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.