Shop FINISH THOMPSON

Pump

  • Mfr # DB11P-FF-M215

  • Zoro # G123358610


product price:  $2,924.99
/ea
Free Shipping & Returns

Key Features

Priming
Manual
Specific Gravity (Maximum)
1.8
Inlet Standard
Flange
Number of Stages
1
Hazardous Location Class
Class I Division 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB11P-FF-M215
Zoro #
G123358610
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Impeller Diameter
3 3/4 in

Details

Priming
Manual
Specific Gravity (Maximum)
1.8
Inlet Standard
Flange
Number of Stages
1
Hazardous Location Class
Class I Division 2
Horsepower (Maximum)
2 hp
Shut Off Pressure - Maximum
30.7 psi
Pump Design
End Suction
Drive Coupling Type
Magnetic Coupling
Motor Speed (Maximum)
3,450 RPM
Media Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Mounting Style
Base-Mounted, Foot-Mounted
Full Load Current
5.4-4.9/2.47A
Mounting Orientation
Horizontal
Best Efficiency Head
60 ft
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Viscosity (Maximum)
150 cps
Best Efficiency Flow
78 gpm
Media Temperature - Minimum
35 Degrees F
Flow Rate (Maximum)
115 gpm
Nameplate Voltage
208-230/460V AC
Ambient Temperature - Maximum
180 Degrees F
Pump Drive Configuration
Close-Coupled
Motor Design
Three-Phase
Feet of Head (Maximum)
71 ft
Gasket Material
FKM
Housing Material
Polypropylene
Shaft Seal Type
Sealless
NPSHr
10 ft
Case Pressure - Maximum
90 psi
Frequency
50/60 Hz
Discharge Standard
Flange
Impeller Material
Polypropylene
Item
Magnetic Drive Pump
Ambient Temperature - Minimum
32 Degrees F
Phase
Three

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.