Shop FINISH THOMPSON

Pump

  • Mfr # DB11V-T-FF-M215

  • Zoro # G023352770


product price:  $4,005.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location Class
Class I Division 2
Inlet Standard
Flange
Discharge Rotation Increments
0 Degrees
Motor Design
Three-Phase
Media Temperature - Minimum
35 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB11V-T-FF-M215
Zoro #
G023352770
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Impeller Diameter
3 3/4 in
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Hazardous Location Class
Class I Division 2
Inlet Standard
Flange
Discharge Rotation Increments
0 Degrees
Motor Design
Three-Phase
Media Temperature - Minimum
35 Degrees F
Ambient Temperature - Maximum
220 Degrees F
Nameplate Voltage
208-230/460V AC
Number of Stages
1
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
71 ft
Best Efficiency Flow
78 gpm
Pump Design
End Suction
Chemical Compatibility
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
50/60 Hz
Pump Mounting Style
Base-Mounted, Foot-Mounted
Viscosity (Maximum)
150 cps
Priming
Manual
Shut Off Pressure - Maximum
30.7 psi
Housing Material
PVDF
Item
Magnetic Drive Pump
Horsepower (Maximum)
2 hp
Drive Coupling Type
Magnetic Coupling
Ambient Temperature - Minimum
-20 Degrees F
Phase
Three
Media Temperature - Maximum
220 Degrees F
Impeller Material
PVDF
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Type
Sealless
Best Efficiency Head
60 ft
Discharge Standard
Flange
Specific Gravity (Maximum)
1.8
Mounting Orientation
Horizontal
Case Pressure - Maximum
90 psi
Gasket Material
FKM
Full Load Current
5.4-4.9/2.47A
Flow Rate (Maximum)
115 gpm
NPSHr
10 ft
Motor Speed (Maximum)
3,450 RPM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.