Shop FINISH THOMPSON

Pump

  • Mfr # DB6P-FF-M224

  • Zoro # G423355883


product price:  $1,395.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Pump Mounting Style
Base-Mounted, Foot-Mounted
Inlet Standard
Flange
Discharge Rotation Increments
0 Degrees
Impeller Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6P-FF-M224
Zoro #
G423355883
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in

Details

Motor Enclosure
Totally Enclosed Fan Cooled
Pump Mounting Style
Base-Mounted, Foot-Mounted
Inlet Standard
Flange
Discharge Rotation Increments
0 Degrees
Impeller Material
Polypropylene
Mounting Orientation
Horizontal
Pump Design
End Suction
Ambient Temperature - Minimum
32 Degrees F
Frequency
50/60 Hz
Pump Drive Configuration
Close-Coupled
Item
Magnetic Drive Pump
Nameplate Voltage
115/208-230V AC
Viscosity (Maximum)
150 cps
Gasket Material
FKM
Specific Gravity (Maximum)
1.8
Horsepower (Maximum)
1/3 hp
Shaft Seal Type
Sealless
Best Efficiency Flow
22 gpm
Full Load Current
5.2/2.88-2.6
Best Efficiency Head
25 ft
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
32 ft
Phase
Single
Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Maximum
180 Degrees F
Motor Design
Capacitor-Start/Run
Shut Off Pressure - Maximum
13.8 psi
Ambient Temperature - Maximum
180 Degrees F
Number of Stages
1
Discharge Standard
Flange
Housing Material
Polypropylene
Case Pressure - Maximum
80 psi
Media Temperature - Minimum
35 Degrees F
Hazardous Location Class
Not Rated
Drive Coupling Type
Magnetic Coupling
NPSHr
8 ft
Flow Rate (Maximum)
39 gpm
Chemical Compatibility
Priming
Manual

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.