Shop FINISH THOMPSON

Pump

  • Mfr # DB7V-T-B-M204

  • Zoro # G923355000


product price:  $1,729.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Manufacturers Warranty Length
5 yr
Horsepower (Maximum)
3/4 hp
Media Temperature - Minimum
35 Degrees F
Pump Design
End Suction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7V-T-B-M204
Zoro #
G923355000
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Impeller Diameter
3 9/50 in
Discharge Diameter
1 in

Details

Motor Design
Capacitor-Start/Run
Item
Magnetic Drive Pump
Horsepower (Maximum)
3/4 hp
Media Temperature - Minimum
35 Degrees F
Pump Design
End Suction
Ambient Temperature - Maximum
220 Degrees F
Flow Rate (Maximum)
68 gpm
Motor Speed (Maximum)
3,450 RPM
Mounting Orientation
Horizontal
Shaft Seal Type
Sealless
Specific Gravity (Maximum)
1.8
Frequency
50/60 Hz
Number of Stages
1
Drive Coupling Type
Magnetic Coupling
Full Load Current
10.6/5.9-5.3A
Housing Material
PVDF
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Nameplate Voltage
115/208-230V AC
Best Efficiency Head
27 ft
Feet of Head (Maximum)
33 ft
Media Temperature - Maximum
220 Degrees F
Phase
Single
Impeller Material
PVDF
Shut Off Pressure - Maximum
14.2 psi
Case Pressure - Maximum
80 psi
Ambient Temperature - Minimum
-20 Degrees F
Discharge Rotation Increments
0 Degrees
Viscosity (Maximum)
150 cps
Pumping Application
Chemical Transfer, Liquid Transfer
Gasket Material
FKM
Pump Drive Configuration
Close-Coupled
Priming
Manual
NPSHr
9 ft of head
Best Efficiency Flow
45 gpm
Hazardous Location Class
Not Rated
Pump Mounting Style
Base-Mounted, Foot-Mounted

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.