Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6HP-W-FF

  • Zoro # G923360967


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Polypropylene
Flow Rate (Maximum)
96 gpm
Inlet Diameter
1 in
NPSHr
11 ft
Best Efficiency Flow
22 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6HP-W-FF
Zoro #
G923360967
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Overall Length
17.12 in
Discharge Diameter
1 in
Manufacturer Warranty Length
5 yr
Impeller Diameter
3.88 in
Overall Height
16.46 in
Overall Width
12.03 in
Shaft Outside Diameter
3/8 in
Sized for Horsepower
24/25 hp
Solid Diameter (Maximum)
0.016 in

Details

Impeller Material
Polypropylene
Flow Rate (Maximum)
96 gpm
NPSHr
11 ft
Best Efficiency Flow
22 gpm
Media Temperature - Maximum
180 Degrees F
Pump Drive Configuration
Close-Coupled
Flow Rate (Minimum)
0.5 gpm
Shut Off Pressure - Maximum
23.3 psi
Compatible with Brand
Finish Thompson
Series Family
DB6H
Shaft Material
Ceramic
Volute Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Discharge Rotation Increments
0 Degrees
Product Type
Wetend Kit
Chemical Compatibility
Pump Housing Material
Polypropylene
Viscosity (Maximum)
150 cps
Standards
CE, EN 809, EN ISO 12100
Feet of Head (Maximum)
54 ft
Motor Speed (Maximum)
3,450 RPM
Inlet Standard
Flange
Suction Lift (Maximum)
0 ft
Shaft Seal Type
Sealless
Pump Shaft Rotation Direction
CW
Specific Gravity (Maximum)
1.8
Best Efficiency Head
44 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Priming
Manual
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Material
FKM

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.