Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB11V-W-T

  • Zoro # G923357196


product price:  $2,474.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Minimum)
0.5 gpm
Manufacturer Warranty Length
5 yr
NPSHr
10 ft
Shaft Seal Material
FKM
Chemical Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB11V-W-T
Zoro #
G923357196
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
13.93 in
Overall Length
19.06 in
Inlet Diameter
2 in
Solid Diameter (Maximum)
0.016 in
Overall Width
13.59 in
Shaft Outside Diameter
1/2 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
12/25 hp
Impeller Diameter
4.63 in
Wire Rope Length
19.06 in

Details

Flow Rate (Minimum)
0.5 gpm
NPSHr
10 ft
Shaft Seal Material
FKM
Chemical Compatibility
Shaft Material
Ceramic
Pump Housing Material
PVDF
Suction Lift (Maximum)
0 ft
Impeller Material
PVFD
Standards
CE, EN 809, EN ISO 12100
Compatible with Brand
Finish Thompson
Series Family
DB11
Best Efficiency Head
60 ft
Feet of Head (Maximum)
71 ft
Shaft Seal Type
Sealless
Best Efficiency Flow
78 gpm
Ambient Temperature - Maximum
220 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Product Type
Wetend Kit
Shut Off Pressure - Maximum
30.7 psi
Discharge Rotation Increments
0 Degrees
Viscosity (Maximum)
150 cps
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pump Drive Configuration
Close-Coupled
Media Temperature - Maximum
220 Degrees F
Motor Speed (Maximum)
3,450 RPM
Volute Material
PVDF
Priming
Manual
Pump Shaft Rotation Direction
CW
Flow Rate (Maximum)
42 gpm
Specific Gravity (Maximum)
1.8

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.