Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB22P-W-FF-3

  • Zoro # G223360735


product price:  $3,386.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
145 gpm
Pump Shaft Rotation Direction
CW
Pump Drive Configuration
Close-Coupled
Shaft Outside Diameter
3/4 in
Volute Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB22P-W-FF-3
Zoro #
G223360735
UPC #
-
Country of Origin
United States

Dimensions

Shaft Outside Diameter
3/4 in
Sized for Horsepower
12/25 hp
Overall Height
18.12 in
Inlet Diameter
2 in
Overall Length
24.71 in
Impeller Diameter
6.5 in
Discharge Diameter
2 in
Manufacturer Warranty Length
5 yr
Overall Width
18.15 in
Solid Diameter (Maximum)
0.016 in

Details

Best Efficiency Flow
145 gpm
Pump Shaft Rotation Direction
CW
Pump Drive Configuration
Close-Coupled
Volute Material
Polypropylene
Chemical Compatibility
Discharge Rotation Increments
0 Degrees
Viscosity (Maximum)
150 cps
Product Type
Wetend Kit
Shaft Material
Ceramic
Pump Housing Material
Polypropylene
Suction Lift (Maximum)
0 ft
Series Family
DB22
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
155 ft
Shut Off Pressure - Maximum
67.1 psi
Media Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Minimum)
0.5 gpm
Shaft Seal Material
FKM
Best Efficiency Head
135 ft
Compatible with Brand
Finish Thompson
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Maximum)
61 gpm
Inlet Standard
Flange
Impeller Material
Polypropylene
NPSHr
13 ft
Standards
CE, EN 809, EN ISO 12100
Priming
Manual
Specific Gravity (Maximum)
1.8
Shaft Seal Type
Sealless

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.