Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-FF-M213

  • Zoro # G823359023


product price:  $4,693.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Discharge Diameter
1 in
Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
205 ft
Housing Material
Polypropylene
Motor Design
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSDB2P-FF-M213
Zoro #
G823359023
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Impeller Diameter
4 3/4 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in

Details

Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
205 ft
Housing Material
Polypropylene
Motor Design
Three-Phase
Best Efficiency Flow
55 gpm
Best Efficiency Head
150 ft
Media Temperature - Maximum
180 Degrees F
Horsepower (Maximum)
5 hp
Full Load Current
11.8/5.9A
Case Pressure - Maximum
135 psi
Media Temperature - Minimum
35 Degrees F
Shaft Seal Type
Sealless
Phase
Three
Ambient Temperature - Minimum
32 Degrees F
Motor Speed (Maximum)
3,500 RPM
Gasket Material
FKM
Flow Rate (Maximum)
69 gpm
Nameplate Voltage
230/460V AC
Pumping Application
Chemical Transfer, Liquid Transfer
Impeller Material
Polyphenylene
Frequency
50/60 Hz
Pump Mounting Style
Base-Mounted, Foot-Mounted
Shut Off Pressure - Maximum
88.7 psi
Chemical Compatibility
Drive Coupling Type
Magnetic Coupling
Discharge Standard
Flange
Specific Gravity (Maximum)
1.8
Mounting Orientation
Horizontal
NPSHr
18 ft of head
Viscosity (Maximum)
150 cps
Number of Stages
2
Ambient Temperature - Maximum
180 Degrees F
Pump Design
End Suction
Pump Drive Configuration
Close-Coupled
Priming
Manual
Item
Magnetic Drive Pump
Discharge Rotation Increments
0 Degrees
Hazardous Location Class
Class I Division 2

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.