Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB8P-W-B

  • Zoro # G523353710


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Minimum)
5 gpm
Overall Width
12.03 in
Compatible with Brand
Finish Thompson
Best Efficiency Head
35 ft
Pump Shaft Rotation Direction
CW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8P-W-B
Zoro #
G523353710
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12.03 in
Discharge Diameter
1 in
Overall Length
16.96 in
Solid Diameter (Maximum)
0.016 in
Sized for Horsepower
2 7/25 hp
Overall Height
16.46 in
Shaft Outside Diameter
3/8 in
Impeller Diameter
3.63 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Wire Rope Length
16.96 in

Details

Flow Rate (Minimum)
5 gpm
Compatible with Brand
Finish Thompson
Best Efficiency Head
35 ft
Pump Shaft Rotation Direction
CW
Discharge Rotation Increments
0 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Motor Speed (Maximum)
3,450 RPM
Impeller Material
Polypropylene
NPSHr
8 ft
Shut Off Pressure - Maximum
19.4 psi
Shaft Seal Type
Sealless
Series Family
DB8
Product Type
Wetend Kit
Priming
Manual
Volute Material
Polypropylene
Flow Rate (Maximum)
136 gpm
Best Efficiency Flow
38 gpm
Media Temperature - Maximum
180 Degrees F
Pump Housing Material
Polypropylene
Shaft Seal Material
FKM
Feet of Head (Maximum)
45 ft
Viscosity (Maximum)
150 cps
Suction Lift (Maximum)
0 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Maximum
180 Degrees F
Shaft Material
Ceramic
Standards
CE, EN 809, EN ISO 12100
Chemical Compatibility
Specific Gravity (Maximum)
1.8

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.