Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6V-W-T-B

  • Zoro # G723355071


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
PVFD
Sized for Horsepower
33/50 hp
Volute Material
PVDF
Pump Shaft Rotation Direction
CW
Standards
CE, EN 809, EN ISO 12100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6V-W-T-B
Zoro #
G723355071
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
33/50 hp
Impeller Diameter
3 in
Inlet Diameter
1 in
Discharge Diameter
1 in
Overall Length
17.12 in
Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
Shaft Outside Diameter
3/8 in
Overall Width
12.03 in
Solid Diameter (Maximum)
0.016 in
Wire Rope Length
17.12 in

Details

Impeller Material
PVFD
Volute Material
PVDF
Pump Shaft Rotation Direction
CW
Standards
CE, EN 809, EN ISO 12100
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Finish Thompson
Shaft Seal Material
FKM
Discharge Rotation Increments
0 Degrees
NPSHr
8 ft
Viscosity (Maximum)
150 cps
Series Family
DB6
Feet of Head (Maximum)
32 ft
Pump Housing Material
PVDF
Specific Gravity (Maximum)
1.8
Suction Lift (Maximum)
0 ft
Media Temperature - Maximum
220 Degrees F
Best Efficiency Head
25 ft
Shut Off Pressure - Maximum
13.8 psi
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Seal Type
Sealless
Priming
Manual
Shaft Material
Ceramic
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Maximum
220 Degrees F
Best Efficiency Flow
22 gpm
Flow Rate (Maximum)
46 gpm
Motor Speed (Maximum)
3,450 RPM
Chemical Compatibility
Product Type
Wetend Kit

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.