Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP10V-W-FF-3

  • Zoro # G423355357


product price:  $2,886.99
/ea
Free Shipping & Returns

Key Features

Volute Material
PVDF
Best Efficiency Flow
34 gpm
Pump Housing Material
PVDF
Impeller Diameter
3.75 in
Flow Rate (Minimum)
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP10V-W-FF-3
Zoro #
G423355357
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3.75 in
Overall Length
21.87 in
Solid Diameter (Maximum)
0.016 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 in
Sized for Horsepower
1 13/50 hp
Overall Height
16.46 in
Shaft Outside Diameter
3/8 in
Overall Width
12.03 in
Discharge Diameter
1 in

Details

Volute Material
PVDF
Best Efficiency Flow
34 gpm
Pump Housing Material
PVDF
Flow Rate (Minimum)
0.5 gpm
Suction Lift (Maximum)
20 ft
Compatible with Brand
Finish Thompson
Shut Off Pressure - Maximum
21.6 psi
Impeller Material
PVFD
Ambient Temperature - Maximum
220 Degrees F
Shaft Seal Material
FKM
Media Temperature - Maximum
220 Degrees F
Best Efficiency Head
38 ft
Chemical Compatibility
Specific Gravity (Maximum)
1.8
NPSHr
12 ft
Standards
CE, EN 809, EN ISO 12100
Inlet Standard
Flange
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Type
Sealless
Flow Rate (Maximum)
55 gpm
Feet of Head (Maximum)
50 ft
Series Family
SP10
Pump Shaft Rotation Direction
CW
Product Type
Wetend Kit
Discharge Rotation Increments
0 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Motor Speed (Maximum)
3,450 RPM
Shaft Material
Ceramic
Priming
Self-Priming
Viscosity (Maximum)
50 cps

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.