AODiaphPump, 1/4inBarbed, FFKM, 5gpm

  • Mfr # G57C212A
  • Zoro # G623354174
product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Check Seat Material
Polypropylene
Overall Height
5.3 in
Chemical Compatibility
Acetone, Alcohol, Hydrocarbons, Alkaline, Brake Fluid, Acid, Hydraulic Fluid, Ink, Ketones, Oil, Soap
Media Temperature (Maximum)
120 Degrees F
Wetted Body Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G57C212A
Zoro #
G623354174
UPC #
705474214587
Country of Origin
Viet Nam

Dimensions

Overall Height
5.3 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.12 in
Air Intake Connection Size
1/4 in
Media Discharge Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
3.2 in
Wire Rope Length
4.6 in
Overall Length
4.6 in
Length
4.6 in

Details

Check Seat Material
Polypropylene
Chemical Compatibility
Acetone, Alcohol, Hydrocarbons, Alkaline, Brake Fluid, Acid, Hydraulic Fluid, Ink, Ketones, Oil, Soap
Media Temperature (Maximum)
120 Degrees F
Wetted Body Material
Polypropylene
Manifold Port Connection Type
Single Port
For Use With Potable Systems
No
Media Intake Location
Bottom
Includes Clean In Place Technology
No Clean In Place Included
Includes Solenoid
No Solenoid Included
Item
Air-Operated Diaphragm Pumps
Standards
CE Marked
Pump Operation Type
Air
Valve Material
FKM/Polypropylene
Center Section Material
Polypropylene
Material Conductivity
Non-Conductive
Media Intake Port Configuration
Center Vertical
Media Intake Connection Type
Barbed
Media Discharge Connection Type
Barbed
Air Intake Connection Type
Barbed
Includes
no
Media Discharge Location
Bottom
Diaphragm Base Material
FFKM
Media Discharge Port Configuration
Center Vertical
Feet of Head (Maximum)
20 ft
Operating Pressure (Maximum)
100 psi
Series
G57
Flow Rate (Maximum)
5 gpm
Food Compatibility
Vegetable Oil
Diaphragm Reinforcement
Not Reinforced

Description

Air-Operated Diaphragm Pumps, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material Polypropylene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 5 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Barbed, Media Discharge Location Bottom, Media Intake Connection Size 1/2 in, Media Intake Connection Type Barbed, Media Intake Location Bottom, Media Temperature (Maximum) 120 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews