Industrial diaphragm pump
- Mfr # 03811043A
- Zoro # G124159209
product price:Â
$
314.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
CE Certified, NSF Components, UL Recognized
Series
Flojet Triplex
Media Intake Connection Type
NPTF
Media Discharge Connection Type
NPTF
Flow Rate (Maximum)
1.4 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03811043A
- Zoro #
- G124159209
- UPC #
- 705474214198
- Country of Origin
- Mexico
Dimensions
- Media Discharge Connection Size
- 3/8 in
- Media Intake Connection Size
- 3/8 in
Details
- Item
- Industrial diaphragm pump
- Standards
- CE Certified, NSF Components, UL Recognized
- Series
- Flojet Triplex
- Media Intake Connection Type
- NPTF
- Media Discharge Connection Type
- NPTF
- Flow Rate (Maximum)
- 1.4 gpm
- Duty Cycle
- Intermittent
- Diaphragm Base Material
- Santoprene
- Operating Pressure (Maximum)
- 150 psi
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Nameplate Voltage
- 115V AC
- Media Temperature (Minimum)
- 40 Degrees F
- Valve Material
- EPDM
- Media Temperature (Maximum)
- 140 Degrees F
- Valve Type
- Check
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.