Industrial diaphragm pump
- Mfr # 08500044A
- Zoro # G124159032
product price:Â
$
347.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
CE Certified, IPX6, RoHS Compliant
Nameplate Voltage
115V AC
Operating Pressure (Maximum)
45 psi
Valve Type
Check
Media Discharge Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08500044A
- Zoro #
- G124159032
- UPC #
- 705474205592
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4.72 in
- Overall Length
- 10.6 in
- Media Intake Connection Size
- 3/4 in
- Media Discharge Connection Size
- 3/4 in
- Overall Width
- 5.09 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Standards
- CE Certified, IPX6, RoHS Compliant
- Nameplate Voltage
- 115V AC
- Operating Pressure (Maximum)
- 45 psi
- Valve Type
- Check
- Media Discharge Connection Type
- Barbed
- Duty Cycle
- Intermittent
- Flow Rate (Maximum)
- 5 gpm
- Priming
- Self-Priming
- Media Intake Connection Type
- Barbed
- Pump Operation Type
- Electric
- Valve Material
- EPDM
- Media Temperature (Maximum)
- 140 Degrees F
- Media Temperature (Minimum)
- 40 Degrees F
- Series
- Flojet VersiJet
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.