Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, 60 psi, 4.5 gpm, 12V DC

  • Mfr # Q451F-118S-2P

  • Zoro # G316520732


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Air Intake Connection Size
3/4 in
Diaphragm Material
Ethylene Propylene
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
60 psi
Nameplate Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q451F-118S-2P
Zoro #
G316520732
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
3/4 in
Overall Width
4.3 in
Discharge Connection Size
3/4 in
Overall Height
3.8 in
Intake Connection Size
3/4 in
Overall Length
10 in

Details

Item
Diaphragm pump
Diaphragm Material
Ethylene Propylene
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
60 psi
Nameplate Voltage
12V DC
Pump Operation Type
Air
Housing Material
GFPPL
Motor Enclosure
Totally Enclosed Nonventilated
Check Valve Material
EPDM
Pressure Switch
Yes
Current
13.5 A
Discharge Connection Type
Quick Connect
Intake Connection Type
Quick Connect
Duty Cycle
Intermittent
Flow Rate @ 60 psi
4.5 gpm
Diaphragm Chamber Design
4
Priming
Self-Priming
Standards
CE, IPX6, RoHs
Flow Rate (Maximum)
4.5 gpm
Includes
Various Elastomers
Series
Flojet VersiJet

Description

Diaphragm pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 60 psi, Air Intake Connection Size 3/4 in, Air Intake Connection Type Not Applicable, Diaphragm Chamber Design 4, Diaphragm Material Ethylene Propylene, Check Valve Material EPDM, Discharge Connection Size 3/4 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 4.5 gpm, Housing Material GFPPL, Intake Connection Size 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.