Industrial diaphragm pump
- Mfr # R8600344A
- Zoro # G624158948
product price:Â
$
311.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Type
Barbed
Priming
Self-Priming
Overall Height
4.72 in
Valve Material
EPDM
Valve Type
Check
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8600344A
- Zoro #
- G624158948
- UPC #
- 705474202539
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4.72 in
- Media Intake Connection Size
- 3/4 in
- Media Discharge Connection Size
- 3/4 in
- Overall Width
- 5.09 in
- Overall Length
- 10.6 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Media Intake Connection Type
- Barbed
- Priming
- Self-Priming
- Valve Material
- EPDM
- Valve Type
- Check
- Media Temperature (Maximum)
- 140 Degrees F
- Flow Rate (Maximum)
- 6 gpm
- Series
- Flojet VersiJet
- Pump Operation Type
- Electric
- Standards
- CE Certified, IPX6, RoHS Compliant
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 24V DC
- Media Temperature (Minimum)
- 40 Degrees F
- Media Discharge Connection Type
- Barbed
- Operating Pressure (Maximum)
- 70 psi
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.