Industrial diaphragm pump
- Mfr # 08601501A
- Zoro # G424159534
product price:Â
$
377.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
5.09 in
Duty Cycle
Intermittent
Media Intake Connection Type
Barbed
Overall Length
10.6 in
Standards
CE Certified, IPX6, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08601501A
- Zoro #
- G424159534
- UPC #
- 705474209057
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5.09 in
- Overall Length
- 10.6 in
- Media Discharge Connection Size
- 3/4 in
- Overall Height
- 4.72 in
- Media Intake Connection Size
- 3/4 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Duty Cycle
- Intermittent
- Media Intake Connection Type
- Barbed
- Standards
- CE Certified, IPX6, RoHS Compliant
- Media Temperature (Minimum)
- 40 Degrees F
- Media Temperature (Maximum)
- 140 Degrees F
- Pump Operation Type
- Electric
- Valve Material
- EPDM
- Priming
- Self-Priming
- Media Discharge Connection Type
- Barbed
- Series
- Flojet VersiJet
- Flow Rate (Maximum)
- 6 gpm
- Valve Type
- Check
- Nameplate Voltage
- 115V AC
- Operating Pressure (Maximum)
- 35 psi
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.