Industrial diaphragm pump
- Mfr # R3811143A
- Zoro # G424159466
product price:Â
$
286.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Discharge Connection Type
NPTF
Media Temperature (Maximum)
140 Degrees F
Diaphragm Base Material
Santoprene
Pump Operation Type
Electric
Nameplate Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3811143A
- Zoro #
- G424159466
- UPC #
- 705474214921
- Country of Origin
- Mexico
Dimensions
- Media Intake Connection Size
- 3/8 in
- Media Discharge Connection Size
- 3/8 in
Details
- Item
- Industrial diaphragm pump
- Media Discharge Connection Type
- NPTF
- Media Temperature (Maximum)
- 140 Degrees F
- Diaphragm Base Material
- Santoprene
- Pump Operation Type
- Electric
- Nameplate Voltage
- 12V DC
- Priming
- Self-Priming
- Valve Type
- Check
- Media Temperature (Minimum)
- 40 Degrees F
- Operating Pressure (Maximum)
- 150 psi
- Series
- Flojet Triplex
- Standards
- CE Certified, NSF Components, UL Recognized
- Media Intake Connection Type
- NPTF
- Flow Rate (Maximum)
- 1.4 gpm
- Duty Cycle
- Intermittent
- Valve Material
- EPDM
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.