Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1204
  • Zoro # G023356273

product price: 
$
14,943.99
/ea
Free Shipping & Returns

Key Features

Manifold Connection
Single Port
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Media Temperature (Maximum)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-1204
Zoro #
G023356273
UPC #
769946887402
Country of Origin
United States
Manifold Connection
Single Port
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Media Temperature (Maximum)
180 Degrees F
Fluid Chamber Assembly Type
Clamp
Nameplate Voltage
380-480V AC
Operating Pressure (Maximum)
100 psi
Series
QUANTM HE30 Hygienic
Hazardous Location Class
Not Rated
Pump Assembly Type
Clamp
Phase
Three
Priming
Self-Priming
Item
Electric Diaphragm Pump
Media Intake Location
Bottom
Material Conductivity
Non-Conductive
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
30 gpm
Standards
EN 1024:2004 Type 2.1, FDA
Viscosity (Maximum)
20,000 cps
Valve Material
Santoprene
Media Intake Connection Type
Tri-Clamp
Feet of Head (Maximum)
29 ft
Media Discharge Port Configuration
Center Horizontal
Displacement Per Stroke
0.08 gal
Pump Operation Type
Electric
Mounting Hardware Material
Stainless Steel
Valve Type
Ball
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included
Diaphragm Base Material
Santoprene
Wetted Body Material
Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water

Dimensions

Overall Length
14.7 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
1 yr
Overall Height
19.68 in
Solid Diameter (Maximum)
0.42 in
Media Intake Connection Size
1 in
Overall Width
13.6 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.