Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 19 gpm

  • Mfr # A216STTRSTRIN
  • Zoro # G723947160

product price: 
$
6,961.99
/ea
Free Shipping & Returns

Key Features

Manifold Port Connection Type
Multiport
Media Intake Connection Size
1/2 in
Media Intake Location
Bottom
Manifold Connection Standard
Tri-Clamp
Media Discharge Port Configuration
Center Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A216STTRSTRIN
Zoro #
G723947160
UPC #
-
Country of Origin
United States
Manifold Port Connection Type
Multiport
Media Intake Location
Bottom
Manifold Connection Standard
Tri-Clamp
Media Discharge Port Configuration
Center Vertical
Duty Cycle
Continuous
Check Seat Material
316 Stainless Steel
Media Discharge Location
Top
Item
Diaphragm Pump
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
One-Nut
Media Temperature (Minimum)
5 Degrees F
Operating Pressure (Maximum)
105 psig
Valve Type
Ball
Air Consumption (Maximum)
20 scfm
Media Temperature (Maximum)
275 Degrees F
Media Intake Connection Type
Tri-Clamp
Priming
Self-Priming
Diaphragm Reinforcement
Fabric Reinforced
Material Conductivity
Conductive
Displacement Per Stroke
0.185 L
Standards
CE Marked, FDA Compliant
Air Intake Connection Type
NPT
Valve Material
PTFE
Viscosity (Maximum)
100,000 cps
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Side
Wetted Body Material
316L Stainless Steel/PTFE
Feet of Head (Maximum)
241 ft
Diaphragm Backing Material
Nitrile
Pump Operation Type
Air, Gas
Flow Rate (Maximum)
19 gpm
For Use With Potable Systems
Yes
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Connection Type
Tri-Clamp

Dimensions

Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
6.3 mm
Overall Height
337 mm
Manufacturers Warranty Length
2 yr
Air Intake Connection Size
1/2 in
Overall Length
240 mm
Overall Width
310 mm
Wire Rope Length
240 mm
Length
240 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 19 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.