Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh
Mfr # PA 301X
Zoro # G2887278
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Filter Strainer
70 Mesh
Relief Pressure Max. (PSI)
260 psi
GPH of Water @ 250 PSI
99 gph
GPH of Water @ 100 PSI
107 gph
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA 301X
Zoro #
G2887278
UPC #
-
Country of Origin
Italy
Dimensions
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in
Description
Rotary Vane Pump, Flow Rate - Maximum 90 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.