Track Mount, 4 Output Field Relay, Module
Mfr # RIBMN24Q4C-PX
Zoro # G3225597
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Contact Rating
15A
Operating Temperature
-30° to 140°F (-34° to 60°C)
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Accessory
0-10 VDC Control Input
Feature
LCD^LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBMN24Q4C-PX
Zoro #
G3225597
UPC #
-
Country of Origin
United States
Details
Item
Track Mount,4 Output,Field Relay Module
Contact Rating
15A
Operating Temperature
-30° to 140°F (-34° to 60°C)
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Accessory
0-10 VDC Control Input
Feature
LCD^LED
Type
Modular Panel
Coil Voltage
24 VAC, 24 VDC
LCD
Track
Mounting Type
DIN Rail, Surface Mount
Frequency
50/60 Hz
Life Rating
10 million cycles minimum mechanical
Contact Type
4-SPDT
Relay Status
LED, ON - relay activated
Operating Humidity
5% to 95% non-condensing
Description
Track Mount,4 Output,Field Relay Module
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.