Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Hex Head Driver 52mmL
- Mfr # 365207
- Zoro # G523582288
product price:Â
$
9.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365207
- Zoro #
- G523582288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7/32 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365207 Impact Bit Socket This 3/8 inch drive impact bit socket features a 7/32 inch hex head driver with a 52mm overall length for controlled access in tight work areas. Built for professional technicians, it combines compact reach with strength-focused construction for repeated service use. Made from Chromium Molybdenum Alloy Steel, the tool is engineered for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support reliability under demanding impact applications, while stamped size markings help maintain fast, accurate tool selection. Key Benefits 3/8 inch drive impact bit socket handles high-torque hex driving applications. 7/32 inch hex head driver profile supports consistent fit and controlled engagement. 52mm overall length balances access and leverage in compact working spaces. Chromium Molybdenum Alloy Steel construction provides strength, durability, and corrosion resistance. Heat-treated for added strength, designed to withstand rigorous professional technician use. Black oxide coating helps protect the surface during frequent shop and field use. Permanently stamped size marking speeds identification and improves tool organization. SKU 365207 is built for long-term performance in professional hand tool environments where durability, clear identification, and dependable impact capability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.