Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage, 75 psi Max Pressure

  • Mfr # 5GBS07

  • Zoro # G7202641


product price:  $2,132.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GBS07
Zoro #
G7202641
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Length
23 1/8 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Overall Width
6.06 in
Manufacturer Warranty Length
1 yr
Overall Length
23.13 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 120 PSI
6.5
Outlet
1" FNPT
GPM @ 140 PSI
5.5
GPM @ 100 PSI
7.5
Inlet
1" FNPT
GPM @ 180 PSI
2.5
GPM @ 80 PSI
7.75
GPM @ 40 PSI
9
Amps
12.8/6.4 A
Voltage
115-230
GPM @ 160 PSI
4
GPM @ 10 PSI
9.5
Impeller Type
Closed
Agency Compliance
CSA/UL/CE
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Housing Material
Stainless Steel
Frame
56J
Max. Liquid Temp.
160 Degrees F
Max. Case Pressure
375 psi
Hz
60
GPM @ 200 PSI
0.5
Max. Pressure
75 psi
Phase
Single
Bearing Type
Ball
Motor Ambient Temp. Rating
40 Degrees C
Pump Mounting Position
Horizontal
Impeller Material
Glass Filled Polycarbonate
Seal Material
Carbon/Silicon Carbide/Viton
Motor Enclosure
Open Dripproof (ODP)
Motor RPM
3,450 RPM
GPM @ 60 PSI
8.5
GPM @ 20 PSI
9.5
Stages
14
Duty
Continuous
HP
3/4
Motor Type
Capacitor-Start
Flow Rate @ 90 psi
7.5 gpm
Mounting Orientation
Horizontal
Flow Rate @ 15 psi
9.5 gpm
For Use With Potable Systems
No
Discharge Type
NPT
Flow Rate @ 70 psi
8.1 gpm
Flow Rate @ 10 psi
9.75 gpm
Duty Cycle
Continuous
Flow Rate @ 80 psi
7.75 gpm
Minimum Flow Rate
1 gpm
Flow Rate @ 180 psi
2.5 gpm
Series Family
5GB
Flow Rate @ 100 psi
7.2 gpm
Maximum Flow Rate
8 gpm
Series
GB
Horsepower
3/4 hp
Pump Housing Material
Stainless Steel
Motor Ambient Temperature (Minimum)
40 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Flow Rate @ 200 psi
0.5 gpm
Shut Off Pressure (Maximum)
75 psi
Feet of Head (Minimum)
10 ft of head
Flow Rate @ 30 psi
9.2 gpm
Intake Type
NPT
Case Pressure (Maximum)
260 psi
Flow Rate @ 50 psi
8.6 gpm
Frequency
60 Hz
Flow Rate @ 160 psi
4 gpm
Maximum Media Temperature
160 Degrees F
Standards
CAN 22.2, CSA Certified, UL778
Maximum Feet of Head
470 ft of head
Nameplate Voltage
115/230V AC
Motor Frame Designation
56J
Maximum RPM
3,500 RPM
Flow Rate @ 120 psi
6.5 gpm
Flow Rate @ 60 psi
8.5 gpm
Flow Rate @ 140 psi
5.2 gpm
Impeller Design
Closed
Compatible with Media Type
Water
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 40 psi
9 gpm
Number of Stages
14
Flow Rate @ 20 psi
9.4 gpm
Discharge Standard
NPT
Case Pressure - Maximum
260 psi
Motor Enclosure Design
Open Drip Proof
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Pump Casing Material
Stainless Steel
Full Load Current
12.8/6.4 A
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Priming
Manual
Installation
Floor Standing
Pump Technology
Centrifugal
Thermal Protection
Auto
Flow Rate - Maximum
8 gpm
Electrical Connection Type
Plug-In
Inlet Standard
NPT
Feet of Head - Maximum
470 ft
Shut Off Pressure - Maximum
75 psi
Motor Ambient Temperature - Minimum
-50 Degrees F
Motor Design
Capacitor-Start
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Minimum
10 ft
Flow Rate - Minimum
1 gpm
Media Temperature - Maximum
160 Degrees F

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.75 gpm, Flow Rate @ 20 psi 9.4 gpm, Flow Rate @ 30 psi 9.2 gpm, Flow Rate @ 40 psi 9 gpm, Flow Rate @ 50 psi 8.6 gpm, Flow Rate @ 60 psi 8.5 gpm, Flow Rate @ 70 psi 8.1 gpm, Flow Rate @ 80 psi 7.75 gpm, Flow Rate @ 90 psi 7.5 gpm, Flow Rate @ 100 psi 7.2 gpm, Flow Rate @ 120 psi 6.5 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products