Shop GOULDS

SewageEjectorPump, 20ft, 5hp, Single, 230VAC

  • Mfr # WS5012D4

  • Zoro # G2503426


product price: 
$
6,539.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS5012D4
Zoro #
G2503426
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Diameter
15-3/4"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
28-1/4"
Max. Dia. Solids
3"
Manufacturers Warranty Length
1 yr
Discharge Dia.
4 in
Body Dia.
15 3/4 in
Overall Height
28 1/4 in
Discharge Diameter
4 in
Body Diameter
15 3/4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
15 1/2 in

Details

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
52 ft
Impeller Material
Cast Iron
Switch Type - Pumps
No Switch Included
GPM of Water @ 20 Ft. of Head
525
Amps
26.50 A
Item
Sewage Ejector Pump
GPM of Water @ 30 Ft. of Head
370
GPM of Water @ 40 Ft. of Head
175
Item - Sewage Pumps
Submersible Sewage Pump
Input Phase AC
1
Bearing Type
Ball
Discharge NPT
4"
Phase
Single
Max. Head - Pumps
52 ft.
Thermal Protection
Yes
Max. Liquid Temp.
104 Degrees F (Continuous), 140 Degrees F (Intermittent)
Voltage
230
Pump Body Material
Cast Iron
Motor Type
Capacitor Start
Shaft Seal
Silicon Carbide
Housing Material
Cast iron
Impeller Material - Pumps
Cast Iron
Switch Type
None
Motor RPM
1750
GPM of Water @ 25 Ft. of Head
450
Agency Compliance
CSA Certified, UL Listed
Pump Type
Manual
Shaft Seal Material - Pumps
Silicone Carbide
Amps - Pumps
26.50
Voltage - Pumps
240VAC
Flow Rate @ 40 Ft. of Head
175 gpm
RPM
1,750 RPM
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Discharge Standard
Flanged
Discharge
4 in Flanged
Flow Rate @ 20 Ft. of Head
525 gpm
Rated Voltage
230V AC
Type
Manual
Flow Rate @ 10 ft of Head
650 gpm
Shaft Seal Material
Silicon
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Series
WS-D3
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Discharge Orientation
Vertical
Discharge Gender
Female
Motor Housing Material
Cast Iron
Frequency
60 Hz
Horsepower
5 hp
Rotation Speed - Maximum
1,750 RPM
Feet of Head - Maximum
52 ft
For Media Type
Sewage Water
Current
26.50 A
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewage Ejector Pump, HP 5, Rated Voltage 230V AC, Phase - Pumps 1, Amps 26.50 A, Motor Type Capacitor Start, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 525 gpm, Flow Rate @ 40 Ft. of Head 175 gpm, Max. Diameter Solids 3 in, Body Dia. 15 3/4 in, Width at Widest Point 15 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.