CentrifPmp, 40hp, Brz, 2.5"Dia, 286JM

  • Mfr # 21BF1R9E0
  • Zoro # G324893675
product price: 
$
14,533.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Voltage
230/460V AC
Number of Stages
1
Feet of Head (Maximum)
490 ft
Motor Speed - Maximum
3,500 RPM
Motor Frame Size
286JM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21BF1R9E0
Zoro #
G324893675
UPC #
697666817532
Country of Origin
United States
Nameplate Voltage
230/460V AC
Number of Stages
1
Feet of Head (Maximum)
490 ft
Motor Speed - Maximum
3,500 RPM
Series
3656
Frequency
60 Hz
Best Efficiency Flow
1,600 gpm
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
Impeller Material
Silicon Bronze
Phase
Three
Discharge Rotation Increments
0 Degrees
Pump Design
End Suction
Viscosity (Maximum)
100 cps
Discharge Orientation
Top
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shaft Seal Type
Mechanical
Pump Housing Material
Bronze
Ambient Temperature - Maximum
212 Degrees F
Item
Centrifugal Pump
Priming
Manual
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Best Efficiency Head
490 ft
Motor Design
Three-Phase
Chemical Compatibility
Water
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Minimum
-10 Degrees F
Discharge Standard
Flange
Flow Rate (Maximum)
1,600 gpm
Inlet Orientation
Side
Inlet Position
Center
Inlet Standard
Flange
Mounting Orientation
Vertical
Horsepower
40 hp
Media Temperature - Maximum
212 Degrees F
Discharge Position
Center
For Use With Potable Systems
No
Shut Off Pressure - Maximum
200 psig
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Hazardous Location Class
Not Rated
Shaft Material
Stainless Steel
Suction Lift - Maximum
0 ft
Volute Material
Cast Iron

Dimensions

Motor Frame Size
286JM
Solid Diameter (Maximum)
0 in
Discharge Diameter
2 1/2 in
Impeller Diameter
8 15/16 in
Inlet Diameter
3 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 40 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews