CentrifPmp, 40hp, Brz, 3"Dia, 326JM

  • Mfr # 14BF2R9A0
  • Zoro # G824894004
product price: 
$
14,589.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Media Temperature - Minimum
-20 Degrees F
Horsepower
40 hp
Flow Rate @ 300 ft of Head (Maximum)
4,500 gpm
Inlet Position
Center
Hazardous Location Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14BF2R9A0
Zoro #
G824894004
UPC #
697666897640
Country of Origin
United States
Media Temperature - Minimum
-20 Degrees F
Horsepower
40 hp
Flow Rate @ 300 ft of Head (Maximum)
4,500 gpm
Inlet Position
Center
Hazardous Location Class
Not Rated
Discharge Position
Center
Inlet Orientation
Side
Chemical Compatibility
Water
Inlet Standard
Flange
Includes
Stainless Steel Shaft Sleeve and Casting and Hub Wear Rings
Shaft Seal Material
Buna-N Elastomer, Carbon Rotary Ring, Ceramic Stationary Ring
Frequency
60 Hz
Shaft Seal Type
Mechanical
Discharge Standard
Flange
Mounting Orientation
Vertical
Number of Stages
1
Motor Design
Three-Phase
Pump Design
End Suction
Series
3656
Best Efficiency Head
300 ft
Priming
Manual
Shut Off Pressure - Maximum
200 psig
Nameplate Voltage
230/460V AC
Item
Centrifugal Pump
Ambient Temperature - Maximum
212 Degrees F
Suction Lift - Maximum
0 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Flow
4,500 gpm
Flow Rate (Maximum)
4,500 gpm
Impeller Material
Silicon Bronze
Media Temperature - Maximum
212 Degrees F
Standards
CSA Certified, NSF/ANSI 372, NSF/ANSI 61
Motor Speed - Maximum
1,750 RPM
Discharge Rotation Increments
0 Degrees
Feet of Head (Maximum)
300 ft
For Use With Potable Systems
No
Pumping Application
Booster Services, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Pump Housing Material
Bronze
Phase
Three
Volute Material
Cast Iron
Viscosity (Maximum)
100 cps
Discharge Orientation
Top
Shaft Material
Stainless Steel

Dimensions

Motor Frame Size
326JM
Solid Diameter (Maximum)
0 in
Inlet Diameter
4 in
Discharge Diameter
3 in
Impeller Diameter
13 1/16 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 40 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews