Motor, 20hp, 3500RPM, StrtCentrifPmp

  • Mfr # C14A32E1BJ2S
  • Zoro # G507714544
product price: 
$
2,913.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
20 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C14A32E1BJ2S
Zoro #
G507714544
UPC #
697666842589
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Motor
HP
20 hp
Voltage
208V AC to 230V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
225 Degrees F
Compatible with Series
Goulds
Frequency
60 Hz
Compatible with Brand
Goulds
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Series Family
3656/3756 S-Group
Maximum RPM
3,500 RPM
Compatible with Manufacturer Model Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible with Mfr. Model No.
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
For Use with Mfr Model Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
For Use With Mfr. Model Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible Manufacturer Model Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible Manufacturer Part Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible with Manufacturer Model No.
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible Pump Manufacturer Part Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible Mfr. Model Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Horsepower
20 hp
Maximum Ambient Temperature
225 Degrees F
Number of Speeds
1
Nameplate Voltage
208-230/460V AC
For Manufacturer Part Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Compatible with Mfr. Model Number
11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D
Ambient Temperature - Maximum
225 Degrees F
Motor Enclosure
Open Drip Proof
Compatible Series
Goulds

Description

Motor, Phase Three, Horsepower 20 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Goulds, Compatible with Series Family 3656/3756 S-Group, Compatible with Series Goulds, Compatible with Manufacturer Model Number 11SH2N51A0, 6SH2N51C0, 6SH2N51C2, 6SH2N51D0, 6SH2N51E0, 7SH2N51A0, 8SH2N51A0, 8SH2N51B0, 8SH2N51C0, 8SH2N51D, Compatible with Pump Type Straight Centrifugal Pump, Motor Enclosure Design Open Dripproof, Maximum Ambient Temperature 225 Degrees F, Frequency 60 Hz

Ratings & reviews