Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Transfer Pump, 115/230VAC, 1/2 HP

  • Mfr # L5116

  • Zoro # G8544873


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Includes
Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Power Cord Length (Ft.)
3 ft
Duty Cycle
30 Minutes On/30 Minutes Off
Outlet
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5116
Zoro #
G8544873
UPC #
031401000214
Country of Origin
United States

Dimensions

Power Cord Length (Ft.)
3 ft
Hose Length (Ft.)
8 ft
Manufacturers Warranty Length
1 yr
Cord Length
3 ft
Height Above Container
12 in
Hose Outside Dia.
3/4 in
For Container Size
10 gal, 500 gal
Suction Tube Length
40 in
Hose Length
8 ft

Details

Item
Oil Transfer Pump
Type
Electric
Includes
Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Duty Cycle
30 Minutes On/30 Minutes Off
Outlet
3/4 in
Application
Antifreeze and non-Flammable Oil-Based Solvent, Hydraulic Fluid, Oils (Up to 90 weight), Waste Oil
Max. Temp.
140 Degrees F
Voltage
115/230 V AC
HP
1/2 hp
Body Material
Aluminum
GPM Max.
4 gpm
Inlet
1
For Use With
Oil (Up to 90 weight), Waste Oil, Hydraulic Fluid, Antifreeze and non-Flammable Oil-Based Solvent
Agency Compliance
cULus
Max. Flow Rate
4 gpm
Suction Tube OD
1 in
For Media Type
Anti-Freeze, Hydraulic Fluid, Oil
Hose Cover Material
Nitrile
Rated Voltage
12V DC
Power Source
Electric
Discharge Connection Type
FNPT
Seal Material
Buna-N
Includes Suction Tube
Yes
Nozzle Operation
Manual
Adapter Material
Aluminum
Max. Outlet Pressure
50 psi
Motor Enclosure
Explosion Proof
Variable Speed
No
Food Grade
No
Thermal Protection
Yes
Includes Bung Adapter
No
Includes Nozzle
Yes
Suction Tube Material
Polypropylene
Hose Tube Material
Nitrile
Pump Connection Type
FNPT
Mount Type
Bung
Spout Material
Poly
Max. Fluid Temp.
140 Degrees F
Metered
No
Max. Viscosity
813 SUS
Nozzle Fluid Compatibility
Gasoline
Adapter Connection Type
MNPT
Frequency (Hz)
60 Hz
Motor HP
2/5 hp
Includes Spout
Yes
Includes Discharge Hose
Yes
Number of Phases
1
Self-Priming
Yes
Min. Fluid Temp.
0 Degrees F
Runs Dry
No
Diesel Exhaust Fluid Compatible
No
Nozzle Material
Thermoplastic
Explosion Proof
Yes
Housing Material - Pumps
Aluminum
Compatible Chemicals
Anti-Freeze, Hydraulic Fluid, Oil
Motor RPM
1,800 RPM

Description

Electric Drum Pump, Max. Outlet Pressure 50 psi, For Use With Oil (Up to 90 weight), Waste Oil, Hydraulic Fluid, Antifreeze and non-Flammable Oil-Based Solvent, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 8 ft, Suction Tube Length 40 in, Cord Length 3 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.