Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Diaphragm Pump

  • Mfr # 647028

  • Zoro # G516518577


product price: $2,641.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
647028
Zoro #
G516518577
UPC #
633955137516
Country of Origin
United States

Details

Item
Aluminum Diaphragm Pump

Description

Diaphragm Pump, Air Consumption (Maximum) 67 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material EPDM, PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 50 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Side, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.