Shop GRACO

DblDiaphPmp, 1/2"NPT, BunaN, NPT Manif

  • Mfr # 25U609
  • Zoro # G323744022

product price: 
$
4,364.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Manifold Connection Standard
NPT
Overall Height
23.3 in
Solid Diameter (Maximum)
1.8 in
Material Conductivity
Conductive
Feet of Head (Maximum)
277 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25U609
Zoro #
G323744022
UPC #
769946239423
Country of Origin
United States
Manifold Connection Standard
NPT
Material Conductivity
Conductive
Feet of Head (Maximum)
277 ft
Center Section Material
Aluminum
Manifold Port Connection Type
Single Port
Pump Assembly Type
Bolt
Viscosity (Maximum)
20,000 cps
Displacement Per Stroke
0.5 gal
Fluid Chamber Assembly Type
Bolted
Item
Double Diaphragm Pump
Media Intake Connection Type
BSPT
Media Temperature (Maximum)
180 Degrees F
Air Intake Pressure (Maximum)
120 psi
Valve Material
Aluminum
Standards
CE Marked, EX
For Use With Potable Systems
No
Chemical Compatibility
Alcohol, Antifreeze, Brake Fluid, Calcium Carbonate, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Wetted Body Material
Aluminum
Media Discharge Connection Type
BSPT
Media Discharge Location
Middle
Media Discharge Port Configuration
Center Vertical
Diaphragm Base Material
Buna-N
Operating Pressure (Maximum)
120 psi
Flow Rate (Maximum)
150 gpm
Priming
Self-Priming
Media Intake Location
Middle
Media Temperature (Minimum)
10 Degrees F
Diaphragm Backing Material
Buna-N
Media Intake Port Configuration
Center Horizontal
Surface Roughness
155 ra
Mounting Hardware Material
Steel
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Flap
Diaphragm Reinforcement
Fabric Reinforced
Air Intake Connection Type
NPT
Pump Operation Type
Air
Includes
Pump Only
Includes Solenoid
No Solenoid Included
Air Consumption (Maximum)
175 scfm
Check Seat Material
Buna-N
Series
Husky

Dimensions

Overall Height
23.3 in
Solid Diameter (Maximum)
1.8 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Overall Width
13.4 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type BSPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type BSPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.